Shop All Sockets
Tekton
3/4 Inch Drive x 1-11/16 Inch 6-Point Socket
Mfr # SHD32043
Zoro # G1174758
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 1-11/16 in
- Length 2.6 in.
- Width 2.28 in.
- Measurement Type SAE
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 1-11/16 in |
Length | 2.6 in. |
Width | 2.28 in. |
Well Depth | 1.26 in. |
Socket Opening Size | 1-11/16 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.58 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 1-11/16" |
Measurement Type | SAE |
Weight | 1.35 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 1-11/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point (85-990)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6286)
- CRAFTSMAN Sockets, 19mm 72 Tooth 12 Point Metric R (CMMT39239)
- ARTU Multipurpose Metric Drill Bit, 7mm (01518)
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Socket (SHD22225)
- TEKTON 1/2 Inch Drive x 5/8 Inch Spark Plug Socket (SHD25016)
- TEKTON 1/2 Inch Drive x 33 mm Deep 12-Point Socket (SHD23333)
- TEKTON 1/2 Inch Drive x 1/2 Inch 6-Point Socket (SHD22013)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD13207)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- Tekton Sockets