Shop All Micrometer Torque Wrenches
Tekton
3/4 Inch Drive Micrometer Torque Wrench (50-300 ft.-lb.)
Mfr # 24350
Zoro # G8866118
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Includes 1-pc. 3/4 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart
- Accuracy ±4%
- Primary Scale Range 50-300 ft-lb
- Length 26.3 in.
Product Information
- Brand Tekton
- MFR # 24350
- Zoro # G8866118
- UPC # 020209011256
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in. |
Length | 26.3 in. |
Width | 2.9 in. |
Height | 2 in. |
Details
Item | Torque Wrench,50-300ft.-lb. 3/4" Dr |
Includes | 1-pc. 3/4 in. drive torque wrench ; Includes storage case ; Includes product manual with torque conversion chart |
Accuracy | ±4% |
Primary Scale Range | 50-300 ft-lb |
Weight | 7.07 lb. |
Scale 2 | 67.8-406.7 Nm |
Scale 1 | 50-300 ft.-lb. |
Description
Torque Wrench,50-300ft.-lb. 3/4 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 30mm 6 Point 75mm Thin walled 3/4 Sq. Drive (16301X-30)
- GREY PNEUMATIC SKT SET 1" DRIVE 9 PIECE STANDARD "JUMBO (GP9159)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- GENERAL WIRE Mini-Rooter XP Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (P-XP-B)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Micrometer Torque Wrench Set (3-Piece) (TRQ99901)
- TEKTON 1/4 Inch Drive Dual-Direction Micrometer Torque Wrench (10-150 in.-lb.) (TRQ21101)
- TEKTON 1/2 Inch Drive Micrometer Torque Wrench (25-250 ft.-lb.) (24340)
- TEKTON 1/4 Inch Drive Micrometer Torque Wrench (20-200 in.-lb.) (24320)
- TEKTON 3/8 Inch Drive Micrometer Torque Wrench (10-80 ft.-lb.) (24330)
- TEKTON 1/2 Inch Drive Micrometer Torque Wrench (10-150 ft.-lb.) (24335)
- CHICAGO PNEUMATIC 1 Inch Manual Torque Wrench (Metric), Torque (Min / Max) 150 - 750 ft. lbf / 200 - 1000 Nm (CP8925E)
- Tekton Micrometer Torque Wrenches