Shop All Socket Extensions
Tekton
3/4 Inch Drive Extension Set, 3-Piece (4, 8, 16 in.)
Mfr # SHA93003
Zoro # G1176483
original price:
$63.25
new price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3-pc. 3/4 in. drive extensions: 4, 8, 16 in.
- Weight 5.5 lb.
Product Information
- Brand Tekton
- MFR # SHA93003
- Zoro # G1176483
- UPC # 020209037140
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Details
Includes | 3-pc. 3/4 in. drive extensions: 4, 8, 16 in. |
Item | Extension Set,3/4" Drive,3-Piece |
Weight | 5.5 lb. |
Description
Attach a TEKTON 3/4 Inch Drive Extension to your drive tool for reaching past obstructions and into tight, narrow spaces with your socket. Use an extension along with TEKTON 3/4 Inch Drive Sockets and Ratchets for big service and repair jobs on heavy equipment, trucks, tractors, and large machinery.
- •Knurled band provides grip for starting or turning loosened fasteners with fingertips
- •Detent grooves offer a secure connection with the drive tool and a drilled through-hole allows locking with retaining pin
- •Spring-loaded retaining ball latches into sockets and holdsthem securely in place
- •Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
- •Beveled drive end helps guide extension smoothly onto drive tool
- •Radiused corners inside the drive avoid stress concentrations that can cause cracking
- •3-pc. 3/4 in. drive extensions: 4, 8, 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4", Not (71 31 160 SBA)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 8 1/2 x 2 In (W-10)
- KRAFT TOOL Stainless Steel Outside Corner Tro, 4"x2 (PL594PF)
- SUMITOMO Grooving Insert, SG Style, Uncoated (SG3094R-BN2000)
- TEKTON 3/8 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA91015)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 10 1/2 in. Dr, 10 in L (SHA21110)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 18 3/8 in. Dr, 18 in L (SHA11118)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- Tekton Socket Extensions