Shop All Socket Sets
Tekton
3/4" Drive SAE, 25 pcs
Mfr # SKT35105
Zoro # G1176578
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Overall Length 22.3 in
- SAE or Metric SAE
- Drive Size 3/4"
- Width 15.4 in.
Product Information
- Brand Tekton
- MFR # SKT35105
- Zoro # G1176578
- UPC # 020209009796
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 22.3 in |
Drive Size | 3/4" |
Width | 15.4 in. |
Height | 4.3 in. |
Details
Item | Socket and Ratchet Set |
Measurement Type | SAE |
SAE or Metric | SAE |
Includes | (21) 3/4" Drive Standard-length 12-Point Socket: 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2", (1) 3/4" Drive Universal Joint, (1) 3/4" Drive x 8" Extension, (1) 3/4" Drive 72-tooth Ratchet, (1) Carrying Case |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Number of Pieces | 25 |
Weight | 30.79 lb. |
Description
Socket-Ratchet Set,3/4 In. Drive 12-Poi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD3/4)
- GREY PNEUMATIC SKT SET 1" DR. 11 PC. DP MET 76MM -115MM (GP9011MD)
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In (69605)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91214)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03201)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 22-Piece (3/8-1 in.) (SHD92209)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91104)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- Tekton Sockets & Ratchets