Shop All Socket Sets
Tekton
3/4" Drive Metric, 23 pcs
Mfr # SHD93016
Zoro # G1175844
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (23) Socket Set: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm
- Number of Pieces 23
- SAE or Metric Metric
- Drive Size 3/4"
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
Product Information
- Brand Tekton
- MFR # SHD93016
- Zoro # G1175844
- UPC # 020209037287
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Includes | (23) Socket Set: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm |
Number of Pieces | 23 |
SAE or Metric | Metric |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Measurement Type | Metric |
Weight | 15.5 lb. |
Description
Hand Drive Socket Set,3/4 In. Drive 12-Poin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- KLEIN TOOLS Slotted Screwdriver, 4-Inch Shank, 1/8- (6254)
- BOSCH Bosch Power Tools 114-1375A 4 1-2 Inch Small Angle Grinder W-5-8 Inch-11 Spindle (114-1375A)
- HUSQVARNA ANTIVIBRATION ELEMENT (537210305)
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- TEKTON 1/2 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD92035)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35105)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90214)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- Tekton Sockets & Ratchets