Shop All Socket Sets
Tekton
3/4" Drive Metric, 23 pcs
Mfr # SHD93014
Zoro # G1175914
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 23
- SAE or Metric Metric
- Measurement Type Metric
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Drive Size 3/4"
Product Information
- Brand Tekton
- MFR # SHD93014
- Zoro # G1175914
- UPC # 020209037188
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Number of Pieces | 23 |
SAE or Metric | Metric |
Measurement Type | Metric |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Includes | (23) Socket Set: 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm, 37mm, 38mm, 41mm, 46mm, 50mm |
Weight | 16.2 lb. |
Description
Hand Drive Socket Set,3/4 In. Drive 6-Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Cable Sewing Needle, PK6 (RB-287/6)
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (98004)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 500 rpm (CP1014P05)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 42-Piece (6-24 mm) (SKT15201)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03201)
- TEKTON 1/2 Inch Drive 12-Point Socket Set, 29-Piece (10-38 mm) (SHD92012)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90216)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35106)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 22-Piece (3/8-1 in.) (SHD92209)
- PROTO 1/2 in Drive Socket Set Metric, SAE 25 Pieces 9 mm to 23 mm , Chrome (J54325AS)
- Tekton Socket Sets