Shop All Hand Held Punches
Tekton
3/32 Inch Solid Punch
Mfr # 66072
Zoro # G8870458
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in.
- Length 4.5 in.
- Weight 0.08 lb.
Product Information
- Brand Tekton
- MFR # 66072
- Zoro # G8870458
- UPC # 020209660720
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 4.5 in. |
Details
Item | Solid Punch 3/32" |
Weight | 0.08 lb. |
Description
Solid Punch 3/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52100)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-149)
- J.W. WINCO JW Winco GN6335.2 5TCC6/E Star Knob (5TCC6/E)
- TEKTON 1/4 Inch Pin Punch (66057)
- TEKTON 3/8 Inch Pin Punch (66059)
- TEKTON 3/16 Inch Pin Punch (66055)
- TEKTON 5/16 Inch Solid Punch (66078)
- TEKTON 3/16 Inch Long Alignment Punch (66275)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- HOUGEN-OGURA 9/16 in. X 13/16 in. Oblong Punch (75642)
- Tekton Cutting and Shaping Tools