Shop All Screwdrivers
Tekton
3/16 Inch Slotted Hard Handle Screwdriver
Mfr # DSE31188
Zoro # G207676609
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 3/16 in.
- Handle Material Fiberglass Filled Nylon
- Number of Pieces 1
- Shank Dia. (In.) 0.188 in.
Product Information
- Brand Tekton
- MFR # DSE31188
- Zoro # G207676609
- UPC # 20209987841
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in. |
Shank Length | 4 in. |
Shank Dia. (In.) | 0.188 in. |
Handle Length | 4.1 in. |
Details
Tip Style Group | Slotted |
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 1 |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting SAE Wrench Set (85998)
- KRAFT TOOL SS Walking Seamer/Groover 3/8"R, 8"x8 (CC025BT)
- COUNCIL TOOL Wood-Craft Pack Axe (WC20PA19C)
- BLACK & DECKER Spring, Detent PIn (038769-00SV)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSE34188)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- TEKTON 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11250)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON Hex x 4" Screwdriver 6mm 4 in. Round (DHX21060)
- TEKTON Stubby #2 Phillips Hard Handle Black Oxide Blade Screwdriver (DSP10102)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- Tekton Screwdrivers and Nutdrivers