Shop All Hex Keys
Tekton
3/16 Inch Short Arm Ball End Hex L-Key
Mfr # KLX77188
Zoro # G810369646
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Features Ball end
- Handle Color Black
Product Information
Dimensions
Tip Size | 3/16 in |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Features | Ball end |
Handle Color | Black |
Item | L-Key |
Description
- •Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
- •High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330170)
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 5PC (49-22-8200)
- KEO Slotting Saw, 5/32" Cutter Thickness (MC3721-3X5/32X1-36T 105-09300)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 39 pcs (2668)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- TEKTON 3/4 Inch Flat End Hex L-Key (KLX12750)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 7/32 Inch Ball End Hex L-Key (KLX72219)
- TEKTON T10 Star L-Key (KLT22100)
- TEKTON 15 mm Flat End Hex L-Key (KLX22150)
- MIDWEST FASTENER 1.5mm Zinc Plated Steel Short Arm Hex Wrenches 10PK (62421)
- Tekton Wrenches