Shop All Hand Held Punches
Tekton
3/16 Inch Pin Punch
Mfr # 66055
Zoro # G8870850
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.11 lb.
- Length 5.5 in.
- Width 0.3 in.
Product Information
- Brand Tekton
- MFR # 66055
- Zoro # G8870850
- UPC # 020209660553
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 5.5 in. |
Width | 0.3 in. |
Details
Item | Pin Punch 3/16" |
Weight | 0.11 lb. |
Description
Pin Punch 3/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- WESTWARD Feeler Thickness Gage Set, 36 pcs. (44ZE49)
- MILWAUKEE TOOL 6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set (48-20-7662)
- WARNER Scraper, Stiff, 2" (10997)
- TEKTON 5/16 Inch Solid Punch (66078)
- TEKTON 5/16 Inch Alignment Punch (66178)
- TEKTON 1/4 Inch Roll Pin Punch (66068)
- TEKTON 5/32 Inch Alignment Punch (66174)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- MAYHEW STEEL PRODUCTS HOLLOW PUNCH METRIC 2MM-50MM 31 PC KIT (MY66006)
- Tekton Hand Held Punches