Shop All Bit Sockets
Tekton
3/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 3/16, 1/2 in. Drive
Mfr # SHB20200
Zoro # G7734966
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Tip Size 3/16 in
- Width 1.00 in.
- Length 2.20 in.
- Weight 0.15 lb.
Product Information
- Brand Tekton
- MFR # SHB20200
- Zoro # G7734966
- UPC # 020209024997
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 3/16 in |
Width | 1.00 in. |
Length | 2.20 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.31 in. |
Details
Item | Slotted Bit Socket 1/2 Inch Drive x 3/16 |
Weight | 0.15 lb. |
Description
Slotted Bit Socket 1/2 Inch Drive x 3/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Tan Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18TE)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 20 In. W (SSFW321-20-50)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- TUNGALOY Indexable Drill Insert, TOHT070304R, PK10 (5568288)
- TEKTON 3/4 in Tip, 1/2 in. Drive, SAE (SHB22219)
- TEKTON T55 Tip, 3/8 in. Drive, Torx (SHB14255)
- TEKTON #2 Tip, Phillips Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB01202)
- TEKTON 3/8 Inch Drive x M10 Triple Square Bit Socket (SHB18210)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- TEKTON 1/2 Inch Drive x E11 External Star Socket (SHD22411)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-03MM)
- Tekton Sockets & Ratchets