Shop All Combination Wrenches
Tekton
30 mm Combination Wrench
Mfr # WCB24030
Zoro # G8869240
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 30 mm Combination Wrench
- Number of Points 12
- Finish Chrome
- Overall Length 15.5 in.
Product Information
- Brand Tekton
- MFR # WCB24030
- Zoro # G8869240
- UPC # 020209013311
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 15.5 in. |
Head Size | 30mm |
Height | 0.9 in. |
Width | 2.3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 30 mm Combination Wrench |
Number of Points | 12 |
Finish | Chrome |
Weight | 1.56 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 30mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 24" Drill Bit Premium Percussion (DW5238)
- PROTO 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (J5417MH)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.20mm (45361)
- KODIAK CUTTING TOOLS .626 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484809)
- TEKTON 11 mm Combination Wrench (18281)
- TEKTON 37 mm Combination Wrench (WCB24037)
- TEKTON 10 mm Combination Wrench (18279)
- TEKTON 1-3/16 Inch Combination Wrench (18269)
- TEKTON 17 mm Combination Wrench (18287)
- TEKTON 44 mm Combination Wrench (WCB24044)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- Tekton Combination Wrenches