Shop All Open End Wrenches
Tekton
30 mm Angle Head Open End Wrench
Mfr # WAE84030
Zoro # G1176325
$33.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Size 30 mm
- Material Steel
Product Information
- Brand Tekton
- MFR # WAE84030
- Zoro # G1176325
- UPC # 020209022221
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 30 mm |
Overall Length | 11.6 in. |
Height | 0.4 in. |
Handle Width | 0.81 in. |
Length | 11.6 in. |
Width | 3.9 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,30mm Angle Head |
Material | Steel |
SAE or Metric | Metric |
Includes | 30 mm Angle Head Open End Wrench |
Head Angle | 30/60 Degrees |
Handle Thickness | 0.27 in. |
Head 1 Angle | 30° |
Weight | 1.03 lb. |
Head 2 Angle | 60° |
Description
Open End Angle Wrench,30mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 64 In. (6400)
- SKIL Skil 12V PWRCore 12 2 Ah Lithium-Ion Battery Pack (2004131)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11-9/16" L, Chrome Finish (54RY25)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 50 mm Angle Head Open End Wrench (WAE84050)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- TEKTON 15/16 Inch Angle Head Open End Wrench (WAE83024)
- TEKTON 16 mm Angle Head Open End Wrench (WAE84016)
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 4-1/8, 19C (19C)
- Tekton Open End Wrenches