Shop All Screwdrivers
Tekton
#3 Phillips Hard Handle Screwdriver
Mfr # DSP31003
Zoro # G4062673
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Product Information
- Brand Tekton
- MFR # DSP31003
- Zoro # G4062673
- UPC # 020209037874
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | Screwdriver 3 Phillips Hard-Handle Scre |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | #3 Phillips Hard-Handle Screwdriver |
Tip Style | Phillips |
Finish | Chrome |
Shank Shape | Round |
Description
Screwdriver 3 Phillips Hard-Handle Scre
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Two-Hand Gear-Driven Sander 5In (58441)
- HARDIN Wet Polisher, 8A, 6 ft. (GHWV4PSET)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- TEKTON T27 Torx Hard Handle Screwdriver (DST31270)
- TEKTON Phillips x 8" Screwdriver #2 8 in. Round (26675)
- TEKTON S3 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11003)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- TEKTON T30 x 4" Screwdriver 4 in. Round (26806)
- MILWAUKEE TOOL #2 Phillips Screwdriver - 4 in. (ML48-22-2012)
- Tekton Screwdrivers