Shop All Bit Sockets
Tekton
3 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB03200
Zoro # G7734248
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Tip Size 3 mm
- Width 0.50 in.
- Length 1.50 in.
Product Information
- Brand Tekton
- MFR # SHB03200
- Zoro # G7734248
- UPC # 020209023433
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 3 mm |
Width | 0.50 in. |
Length | 1.50 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.66 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/4 Inch Drive x 3 mm |
Weight | 0.02 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 3 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Hex Rethreading Die, 1-Inch to 8-Inch, 1 Piece (92-96408)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- GEDORE Insulated Screwdriver, Phillips 4"x12-1/2" Phillips #4 (VDE 2160 PH 4)
- TEKTON 1/2 Inch Drive x E11 External Star Socket (SHD22411)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- TEKTON 3/8 Inch Drive x #3 Long Phillips Bit Socket (SHB11403)
- TEKTON TR40 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27240)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 23/32 in L (J49903/8-TT)
- Tekton Sockets & Ratchets