Shop All Multi-Bit Screwdrivers
Tekton
3-in-1 Stubby Torx Driver (T15 x T20, Red)
Mfr # DMT17004
Zoro # G801928777
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Material Chrome-Plated Steel
- Finish Chrome
- Includes T15 x T20
- Length 3.9 in.
Product Information
- Brand Tekton
- MFR # DMT17004
- Zoro # G801928777
- UPC # 20209053485
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Length | 3.9 in. |
Height | 1.3 in. |
Width | 1.3 in. |
Handle Length | 2.4 in. |
Exposed Nut Driver and Bit Length | 1.5 in. |
Exposed Bit Length | 0.95 in. |
Details
Bit Style | Torx |
Material | Chrome-Plated Steel |
Finish | Chrome |
Includes | T15 x T20 |
Color | Red |
Features | Red Handle |
Description
Combining 3 tools in 1, the TEKTON 3-in-1 Stubby Torx Driver contains two different bit sizes and one nut driver size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 72" True Blue Digital Box Level w/Case (E105.72)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- TEKTON 6-in-1 Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in., T10 - T25 ) (DMS91001)
- TEKTON 6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Red) (DMS18017)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Black) (DMS14006)
- TEKTON 6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Black) (DMS14008)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Red) (DMS18014)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Black) (DMS14005)
- MILWAUKEE TOOL Insulated multibit screwdriver� (48-22-2216)
- Tekton Multi-Bit Screwdrivers