Shop All Multi-Bit Screwdrivers
Tekton
3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Black)
Mfr # DMT13002
Zoro # G501928794
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted
- Material Chrome-Plated Steel
- Finish Chrome
- Includes #2 x 1/4 in.
- Color Black
Product Information
- Brand Tekton
- MFR # DMT13002
- Zoro # G501928794
- UPC # 20209053553
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Width | 1.3 in. |
Length | 3.9 in. |
Height | 1.3 in. |
Handle Length | 2.4 in. |
Exposed Nut Driver and Bit Length | 1.5 in. |
Exposed Bit Length | 0.95 in. |
Details
Bit Style | Phillips, Slotted |
Material | Chrome-Plated Steel |
Finish | Chrome |
Includes | #2 x 1/4 in. |
Color | Black |
Features | Black Handle |
Description
Combining 3 tools in 1, the TEKTON 3-in-1 Stubby Phillips/Slotted Driver contains two different bit sizes and one nut driver size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 2-1/4"opening size. (2736SWH)
- WESTWARD 5.10mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP7)
- STEELMAN Stem Puller, Rubber Boot (00040R)
- DRILL DOCTOR KIT OF 6 Replacment BELTS F/WSKTS* (DDWSSA0002012)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Black) (DMS14007)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Red) (DMS18015)
- TEKTON 6-in-1 Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in., T10 - T25 ) (DMS91001)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Red) (DMS18014)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Black) (DMS14005)
- TEKTON 6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Red) (DMS18017)
- PICQUIC 7 pc 6-in-1 Screwdriver 3.55 in. (91100B)
- Tekton Multi-Bit Screwdrivers