Shop All Multi-Bit Screwdrivers
Tekton
3-in-1 Stubby Phillips/Slotted Driver (#1 x 3/16 in., Red)
Mfr # DMT17001
Zoro # G401928757
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted
- Material Chrome-Plated Steel
- Finish Chrome
- Includes #1 x 3/16 in.
- Features Red Handle
Product Information
- Brand Tekton
- MFR # DMT17001
- Zoro # G401928757
- UPC # 20209053522
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Height | 1.3 in. |
Width | 1.3 in. |
Length | 3.9 in. |
Exposed Nut Driver and Bit Length | 1.5 in. |
Handle Length | 2.4 in. |
Exposed Bit Length | 0.95 in. |
Details
Bit Style | Phillips, Slotted |
Material | Chrome-Plated Steel |
Finish | Chrome |
Includes | #1 x 3/16 in. |
Features | Red Handle |
Color | Red |
Description
Combining 3 tools in 1, the TEKTON 3-in-1 Stubby Phillips/Slotted Driver contains two different bit sizes and one nut driver size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- PRECISION BRAND Feeler Gauge, High Carbon .018", PK10 (19550)
- MK DIAMOND PRODUCTS Block Saw, 230V, 3-Phase, 20", 5HP (160636)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Rounded T-Knob (GI1/2S1.5-B-TR6)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Black) (DMS14003)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Black) (DMT13002)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Black) (DMS14001)
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Red) (DMT17004)
- TEKTON 6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Black) (DMS14008)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- Tekton Screwdrivers and Nutdrivers