Shop All Combination Wrenches
Tekton
29 mm Combination Wrench
Mfr # WCB24029
Zoro # G8868793
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Includes 29 mm Combination Wrench
- Overall Length 15.5 in.
- Finish Chrome
Product Information
- Brand Tekton
- MFR # WCB24029
- Zoro # G8868793
- UPC # 020209013304
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 15.5 in. |
Head Size | 29mm |
Height | 0.8 in. |
Width | 2.3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 29 mm Combination Wrench |
Finish | Chrome |
Point Style | 12-Point |
Weight | 1.59 lb. |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench 29mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 31 Pockets (55431)
- SYMTECH Isocolor Headlamp Alignment System (SYMCVA3)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- TEKTON 1-1/4 Inch Combination Wrench (18271)
- TEKTON 11 mm Combination Wrench (18281)
- TEKTON 3/4 Inch Stubby Combination Wrench (18052)
- TEKTON 9 mm Stubby Combination Wrench (18064)
- TEKTON 17 mm Combination Wrench (18287)
- TEKTON 1-13/16 Inch Combination Wrench (WCB23046)
- WESTWARD Combination Wrench, Metric, 13mm Size (5MW26)
- Tekton Wrenches