Shop All Combination Wrenches
Tekton
26 mm Combination Wrench
Mfr # WCB24026
Zoro # G8868723
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 26 mm Combination Wrench
- Head Size 26mm
- Number of Points 12
- Finish Chrome
Product Information
- Brand Tekton
- MFR # WCB24026
- Zoro # G8868723
- UPC # 020209013274
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 26mm |
Overall Length | 13.4 in |
Height | 0.8 in. |
Width | 2.1 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 26 mm Combination Wrench |
Number of Points | 12 |
Finish | Chrome |
Point Style | 12-Point |
Weight | 1.05 lb. |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 26mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated (GN02----K2-L-21)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- BON TOOL Mortar Box, Poly 9 Cubic Feet, 58" X 30" X 12" (11-607)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Rapid Battery Charger (48-59-1802)
- TEKTON 3/4 Inch Stubby Combination Wrench (18052)
- TEKTON 19 mm Combination Wrench (18289)
- TEKTON 3/8 Inch Stubby Combination Wrench (18045)
- TEKTON 36 mm Combination Wrench (WCB24036)
- TEKTON 25 mm Combination Wrench (WCB24025)
- TEKTON 8 mm Combination Wrench (18277)
- BETA Double Offset Ring Wrench, 9/16x5/8" (000900221)
- Tekton Wrenches