Shop All Combination Wrenches
Tekton
25 mm Combination Wrench
Mfr # WCB24025
Zoro # G8868769
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length 13.4 in
- Head Size 25mm
- Number of Points 12
- Includes 25 mm Combination Wrench
Product Information
- Brand Tekton
- MFR # WCB24025
- Zoro # G8868769
- UPC # 020209013267
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 13.4 in |
Head Size | 25mm |
Height | 0.8 in. |
Width | 2.1 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 25 mm Combination Wrench |
Finish | Chrome |
Weight | 1.09 lb. |
Point Style | 12-Point |
Measurement Type | Metric |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 25mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Material Roughness Tester, Ra, Rz, Rq, Rt Measurement Range (PCE-RT 1200)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5418MN)
- PROTO 1/2 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J7409M)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- TEKTON 13/16 Inch Combination Wrench (18263)
- TEKTON 11/16 Inch Combination Wrench (18261)
- TEKTON 26 mm Combination Wrench (WCB24026)
- TEKTON 7 mm Combination Wrench (18276)
- TEKTON 19 mm Stubby Combination Wrench (18075)
- TEKTON 45 mm Combination Wrench (WCB24045)
- SUNEX WRENCH RAISED PANEL COMBINATION 9/16 (SU718A)
- Tekton Wrenches