Shop All Multi-purpose Air Hoses
Tekton
25 Foot x 1/4 Inch Recoil Air Hose
Mfr # 4625
Zoro # G8867840
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 in.
- Weight 0.43 lb.
- Width 0.6 in.
Product Information
- Brand Tekton
- MFR # 4625
- Zoro # G8867840
- UPC # 020209046258
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Dimensions
Length | 300 in. |
Width | 0.6 in. |
Details
Item | Recoil Air Hose 25 ft. x 1/4" |
Weight | 0.43 lb. |
Description
Recoil Air Hose 25 ft. x 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Wheel Spanner Wrench (C136926)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z/C3)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 34'' (5L340)
- MCGILL CF Series, Cam Follower, #CF1S (CF1S)
- CONTINENTAL 3/4" x 20' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-20-41)
- REELCRAFT 1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi (S601035-75)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZB07520-10-11-G)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-31)
- CONTINENTAL 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027076)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 20,148020 (148020)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-11)
- Tekton Multi-purpose Air Hoses