Shop All Dead Blow Hammers
This Product is Discontinued
Tekton
24 oz. Dead Blow Hammer (Discontinued)
Mfr # 30704
Zoro # G8869651
This Product is Discontinued
Key Features
- Height 1.8 in.
- Width 4 in.
- Length 12.8 in.
- Weight 1.9 lb.
Product Information
- Brand Tekton
- MFR # 30704
- Zoro # G8869651
- UPC # 020209307045
- Country of Origin China
- Category Dead Blow Hammers
Dimensions
Height | 1.8 in. |
Width | 4 in. |
Length | 12.8 in. |
Details
Item | Dead Blow Hammer 24 oz. |
Weight | 1.9 lb. |
Description
Dead Blow Hammer 24 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.