Shop All Combination Wrenches
Tekton
22 mm Combination Wrench
Mfr # 18293
Zoro # G8868750
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Overall Length 11.6 in
- Number of Points 12
- Includes 22 mm Combination Wrench
Product Information
- Brand Tekton
- MFR # 18293
- Zoro # G8868750
- UPC # 020209182932
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 11.6 in |
Head Size | 22mm |
Height | 0.8 in. |
Width | 1.8 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Number of Points | 12 |
Includes | 22 mm Combination Wrench |
Weight | 0.68 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Description
Combination Wrench 22mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-1/8 ANGL BLK (MTBLK1236)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-1/2-Inch (31940)
- MAYHEW TOOLS 12-Pc Pry Bar Rack Wall Hook Mount (13070H)
- KIPP Wing Grip D=3/8-16 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A4)
- TEKTON 1/4 Inch Stubby Combination Wrench (18041)
- TEKTON 13 mm Stubby Combination Wrench (18068)
- TEKTON 32 mm Combination Wrench (WCB24032)
- TEKTON 1 Inch Combination Wrench (18266)
- TEKTON 39 mm Combination Wrench (WCB24039)
- TEKTON 10 mm Stubby Combination Wrench (18065)
- OEMTOOLS 1-1/8" Jumbo Combination Wrench (22103)
- Tekton Wrenches