Shop All Box End Wrenches
Tekton
20 x 22 mm 45-Degree Offset Box End Wrench
Mfr # WBE24320
Zoro # G8864569
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20 mm x 22 mm 45-Degree Offset Box End Wrench
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 10.6 in.
Product Information
- Brand Tekton
- MFR # WBE24320
- Zoro # G8864569
- UPC # 020209243190
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 10.6 in. |
Nominal Size | 20mm x 22mm; 20mm x 22mm |
Height | 3.3 in. |
Width | 1.3 in. |
Length | 10.6 in. |
Details
Item | OffSet Box End Wrn,20mm x 22mm 45 deg. |
Includes | 20 mm x 22 mm 45-Degree Offset Box End Wrench |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 0.53 lb. |
Head Angle | 45 Degrees |
SAE or Metric | Metric |
Number of Points | 12 |
Description
OffSet Box End Wrn,20mm x 22mm 45 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Metal Inspection Flame Mirror (5561)
- DRILL AMERICA 1-5/16"x2" HSS Annular Cutter (DWC5-530-248)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7-9/16" x 2" (HML.7-9/16)
- DICKIES 2-Pocket Canvas Apron (57078)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- TEKTON 7/8 x 15/16 Inch 45-Degree Offset Box End Wrench (WBE23322)
- TEKTON 16 x 18 mm 45-Degree Offset Box End Wrench (WBE24316)
- TEKTON 21 x 23 mm 45-Degree Offset Box End Wrench (WBE24321)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 8-Piece (1/4 - 1-1/4 in.) (WBE23408)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) (WBE23405)
- CAPRI TOOLS 9 mm x 11 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-0911)
- Tekton Box End Wrenches