Shop All Open End Wrenches
Tekton
20 mm Angle Head Open End Wrench
Mfr # WAE84020
Zoro # G1176237
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Material Steel
- Overall Length 8.4 in.
Product Information
- Brand Tekton
- MFR # WAE84020
- Zoro # G1176237
- UPC # 020209022146
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 8.4 in. |
Size | 20 mm |
Width | 2.6 in. |
Height | 0.4 in. |
Length | 8.4 in. |
Handle Width | 0.54 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,20mm Angle Head |
Material | Steel |
Head Angle | 30/60 Degrees |
SAE or Metric | Metric |
Includes | 20 mm Angle Head Open End Wrench |
Head 2 Angle | 60° |
Weight | 0.38 lb. |
Handle Thickness | 0.21 in. |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,20mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 12 In (EC799A-12/300)
- EKLIND HEX KEY L LONG ARM 5/32"" (14210)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- SWANSON TOOL 60" Professional Box Beam Level with Gelshock End Caps (SVB600)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- Tekton Wrenches