Shop All Plier Sets
Tekton
2 Piece Slip/Grove Joint Pliers Set Slim, Non-Slip Handle
Mfr # 90453
Zoro # G8860813
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Overall Length 8", 10"
- Width 1.9", 2.1"
- Features Versatile Jaws, Angled Teeth, Adjustable Fastener, Comfortable Handles
- Handle Type Slim, Non-Slip
Product Information
- Brand Tekton
- MFR # 90453
- Zoro # G8860813
- UPC # 020209904534
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 8", 10" |
Width | 1.9", 2.1" |
Details
Number of Pieces | 2 |
Features | Versatile Jaws, Angled Teeth, Adjustable Fastener, Comfortable Handles |
Handle Type | Slim, Non-Slip |
Blade Type | Universal 3-Zone Jaws, Angled Pipe Wrench-Style Teeth |
Includes | 1-pc slip joint pliers: 8 in. ; 1-pc. groove joint pliers: 10 in. |
Item | Slip/Grove Joint Pliers Set,8,10" 2 pcs. |
Weight | 1.59 lb. |
Description
Slip/Grove Joint Pliers Set,8,10 In. 2 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/64" Carbide 118 Deg. Jobber Length Drill Bit (450-100781)
- JOHNSON BOX LEVEL ALUM 72"" 3VIAL (1733-7200)
- FREUD Hardie Bld Fc 7-1/4 X4T (D0704DH)
- BON TOOL Bon 84-242 Duct Tape, Silver, 180 Foot X 2" (84-242)
- TEKTON Gripping, Cutting, Locking, and Mini Pliers Set (38-Piece) (PLR99021)
- TEKTON Locking Pliers and Swivel C-Clamp Set 6-Piece (PLK99906)
- TEKTON Gripping, Cutting, Mini Pliers Set with Rack (10-Piece) (PLR99204)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-6)
- Tekton Plier Sets