Shop All Open End Wrenches
Tekton
19 mm Angle Head Open End Wrench
Mfr # WAE84019
Zoro # G1176368
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Material Steel
- Size 19 mm
Product Information
- Brand Tekton
- MFR # WAE84019
- Zoro # G1176368
- UPC # 020209022139
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 19 mm |
Overall Length | 8.1 in. |
Width | 2.5 in. |
Height | 0.4 in. |
Length | 8.1 in. |
Handle Width | 0.52 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,19mm Angle Head |
Material | Steel |
SAE or Metric | Metric |
Head Angle | 30/60 Degrees |
Includes | 19 mm Angle Head Open End Wrench |
Head 1 Angle | 30° |
Handle Thickness | 0.21 in. |
Weight | 0.35 lb. |
Head 2 Angle | 60° |
Description
Open End Angle Wrench,19mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Tool Box Red, Metal w/Insert (22)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA4)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc (11-921A)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- TEKTON 9/32 Inch Angle Head Open End Wrench (WAE83007)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- TEKTON 6 mm Angle Head Open End Wrench (WAE84006)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- STAHLWILLE TOOLS Single-end Wrench Size 24 mm L.215 mm (40040240)
- Tekton Open End Wrenches