Shop All Open End Wrenches
Tekton
18 mm Angle Head Open End Wrench
Mfr # WAE84018
Zoro # G1176203
product price: $18.00
/ea
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Material Steel
- Size 18 mm
Product Information
- Brand Tekton
- MFR # WAE84018
- Zoro # G1176203
- UPC # 020209022122
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 18 mm |
Overall Length | 7.8 in. |
Height | 0.4 in. |
Width | 2.4 in. |
Handle Width | 0.49 in. |
Length | 7.8 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,18mm Angle Head |
Material | Steel |
Head Angle | 30/60 Degrees |
Includes | 18 mm Angle Head Open End Wrench |
SAE or Metric | Metric |
Handle Thickness | 0.2 in. |
Head 2 Angle | 60° |
Weight | 0.31 lb. |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,18mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- CURRENT TOOLS 3/8" Knock-Out Draw Bolt w/ Bearing (1557)
- MILWAUKEE TOOL M12 Plastic Pipe Shear (2470-20)
- TEKTON 13/16 Inch Angle Head Open End Wrench (WAE83021)
- TEKTON 1-11/16 Inch Angle Head Open End Wrench (WAE83043)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- TEKTON 1-1/16 Inch Angle Head Open End Wrench (WAE83027)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- PROTO WRENCH ANGLE 11/16 (PO3122)
- Tekton Wrenches