Shop All Screwdrivers
Tekton
1/8 Inch Slotted High-Torque Screwdriver
Mfr # DHS31125
Zoro # G100618195
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.0 in.
- Color Black
- Handle Length 4.0 in.
- Finish Chrome
- Material Chrome-Plated Steel
Product Information
- Brand Tekton
- MFR # DHS31125
- Zoro # G100618195
- UPC # 20209052990
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 8.0 in. |
Handle Length | 4.0 in. |
Height | 1.3 in. |
Width | 1.3 in. |
Maximum Blade Width | 0.143 in. |
Tip Width | 0.125 in. |
Shaft Diameter | 0.125 in. |
Exposed Blade Length | 4.0 in. |
Details
Color | Black |
Finish | Chrome |
Material | Chrome-Plated Steel |
Tip Thickness | 0.025 in. |
Description
Blending power and speed, the unique handle of the TEKTON 1/8 in. Slotted x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (63112)
- JAMESON Big Buddy Duct Rodder w/ 500 ft. of 1/2" Marked Rod (11-38-500M)
- DRILL AMERICA 1/2"-28 HSS Plug Hand Tap (DWTST1/2-28P)
- KRAFT TOOL Cement Trowel, Gold SS, 18x5", Pro-Form (CF548PF)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14250)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSE31188)
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSE31125)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- TEKTON Hex x 4" Screwdriver 5.5mm 4 in. Round (DHX21055)
- TEKTON T27 x 4" Screwdriver 4 in. Round (26805)
- XCELITE 3/32" 4" Round (LN23N)
- Tekton Screwdrivers