Shop All Hand Held Punches
Tekton
1/8 Inch Pin Punch
Mfr # 66053
Zoro # G8870902
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3 in.
- Weight 0.08 lb.
- Length 5 in.
Product Information
- Brand Tekton
- MFR # 66053
- Zoro # G8870902
- UPC # 020209660539
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 5 in. |
Details
Item | Pin Punch 1/8" |
Weight | 0.08 lb. |
Description
Pin Punch 1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 8ft 4ft Magnesium Aluminum Boards (TVSA-H + TSB4-P + TSB8-P + TSB14-P)
- GRAY Shop Press Guard, 10 Ton H-Frame Presses (311)
- CLEVELAND Carbide Thread Mill, 1.5460" Length Cut (C95059)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 23 Pockets (ECP135)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- TEKTON 3/16 Inch Solid Punch (66075)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- TEKTON 1/16 Inch Roll Pin Punch (66061)
- TEKTON 3/8 Inch Pin Punch (66059)
- TEKTON 1/16 Inch Nail Set (65782)
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- Tekton Cutting and Shaping Tools