Shop All Locking Clamps
Tekton
18 Inch Locking C-Clamp
Mfr # 3835
Zoro # G8870220
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 18"
- Overall Length 17.8"
- Size 18"
- Material Steel
- Finish Chrome plated
Product Information
- Brand Tekton
- MFR # 3835
- Zoro # G8870220
- UPC # 020209038352
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 17.8" |
Size | 18" |
Overall Clamp Length | 17.8" |
Width | 6.8 in. |
Length | 17.8 in. |
Height | 0.8 in. |
Details
Max. Opening | 18" |
Material | Steel |
Finish | Chrome plated |
Features | One-Handed Grip And Release Action Speeds Up Work; Precise Tips Reach Into Tight Spaces Or Hold Small Parts; Easy To Operate, Even With Gloves On; Knurled Thumbscrew Sets Jaw Capacity |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | One Handed Release |
Item | Locking C-Clamp 18" |
Weight | 2.6 lb. |
Description
Locking C-Clamp 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208HF)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- TEKTON Swivel Pad Locking C-Clamp Set 2-Piece (CLC91101)
- TEKTON 11 Inch Locking C-Clamp (CLC10011)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (CLC11006)
- TEKTON 6 Inch Locking C-Clamp (CLC10006)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x18" (59149)
- Tekton Clamps