Shop All Hex Keys
Tekton
1/8 Inch Ball End Hex L-Key
Mfr # KLX72125
Zoro # G710369753
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Size 1/8 in
- Length 5 in
- Features Ball End
Product Information
Dimensions
Size | 1/8 in |
Length | 5 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Features | Ball End |
Material | Steel |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- BON TOOL Bon 82-410 Steel Wire Asphalt Broom 16" (82-410)
- TEKTON 5/32 Inch Mini Pry Bar Set 2-Piece (LRD90801)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6237)
- TEKTON 5/32 Inch Ball End Hex L-Key (KLX72156)
- TEKTON 1.3 mm Ball End Hex L-Key (KLX82013)
- TEKTON 16 mm Flat End Hex L-Key (KLX22160)
- TEKTON T45 Star T-Handle Key (KTT32450)
- TEKTON T20 Star T-Handle Key (KTT32200)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH6E15BE)
- Tekton Hex Keys