Shop All Box End Wrenches
Tekton
17 x 19 mm 45-Degree Offset Box End Wrench
Mfr # WBE24317
Zoro # G8864392
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 17 mm x 19 mm 45-Degree Offset Box End Wrench
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 9.7 in.
Product Information
- Brand Tekton
- MFR # WBE24317
- Zoro # G8864392
- UPC # 020209243176
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 9.7 in. |
Nominal Size | 17mm x 19mm; 17mm x 19mm |
Length | 9.7 in. |
Height | 3.3 in. |
Width | 1.1 in. |
Details
Item | OffSet Box End Wrn 17mm x 19mm 45 deg. |
Includes | 17 mm x 19 mm 45-Degree Offset Box End Wrench |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 0.47 lb. |
Head Angle | 45 Degrees |
SAE or Metric | Metric |
Number of Points | 12 |
Description
OffSet Box End Wrn 17mm x 19mm 45 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 pk Oscillating Wood w/ Nails Blade (DWA4203-3)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- RITEKNIFE Safety Box Cutter, Plastic 7 7/8 in L (CB 100)
- TUNGALOY Collet, ER32, 1/8in (4500709)
- TEKTON 1/2 x 9/16 Inch 45-Degree Offset Box End Wrench (WBE23313)
- TEKTON 8 x 10 mm 45-Degree Offset Box End Wrench (WBE24308)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 7-Piece (6-19 mm) (WBE24407)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- PROTO Box End Wrench, 30 x 32mm, 17 in. L (J1079M)
- Tekton Box End Wrenches