Shop All Crowfoot Socket Wrenches
Tekton
17-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack, Red (8-24 mm)
Mfr # ORG26217
Zoro # G101928736
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- Color Red
- Width (In.) 2.4 in.
- Length (In.) 11.2 in.
- Height (In.) 1.9 in.
Product Information
- Brand Tekton
- MFR # ORG26217
- Zoro # G101928736
- UPC # 20209994290
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Width (In.) | 2.4 in. |
Length (In.) | 11.2 in. |
Height (In.) | 1.9 in. |
Details
Material | Polymer |
Color | Red |
Description
The TEKTON 17-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack is custom designed to hold USA-made TEKTON crowfoot wrenches (other brands not compatible). The rack’s compact footprint keeps the crowfoot wrenches easily accessible, without taking up much space. Each slot in the rack has a molded size marking for clear identification. The rack is molded from high-quality polypropylene material that is durable and easy to clean. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 4" Trigger Speed Clamp, Small Plastic Clamp, Adjustable Clamps, 12pk (70060)
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/4)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14013)
- TEKTON 3/8 Inch Drive x 11/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15217)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23043)
- TEKTON 3/8 Inch Drive x 12 mm 6-Point Flare Nut Crowfoot Wrench (WCF16212)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Flare Nut Crowfoot Wrench (WCF16219)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13125)
- PROTO 1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5356FL)
- Tekton Sockets & Ratchets