Shop All Bit Sockets
Tekton
17 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23217
Zoro # G7733864
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 17 mm
- Length 2.20 in.
- Width 1.20 in.
Product Information
- Brand Tekton
- MFR # SHB23217
- Zoro # G7733864
- UPC # 020209025413
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 17 mm |
Length | 2.20 in. |
Width | 1.20 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 17 mm |
Weight | 0.43 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., 5V0S (TM5V0S07002A)
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 36-Inch (19816)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x12IN (50740)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- TEKTON 3/8 Inch Drive x M9 Long Triple Square Bit Socket (SHB18409)
- TEKTON 3/8 Inch Drive x M5 Long Triple Square Bit Socket (SHB18405)
- TEKTON S3 Tip, Square Bit Socket 1/4 Inch Drive x #3, 1/4 in. Drive (SHB05203)
- TEKTON TR55 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17255)
- TEKTON 9/32 in Tip, 1/2 in. Drive, SAE (SHB22207)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- Tekton Sockets & Ratchets