Shop All Combination Wrenches
Tekton
17 mm Stubby Combination Wrench
Mfr # 18073
Zoro # G8867000
product price: $10.00
/ea
Sold in multiples of 2 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Includes 17 mm Stubby Combination Wrench
- Overall Length 5.2 in.
- Head Size 17mm
- Finish Chrome
Product Information
- Brand Tekton
- MFR # 18073
- Zoro # G8867000
- UPC # 020209003954
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5.2 in. |
Head Size | 17mm |
Height | 0.6 in. |
Width | 1.4 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Includes | 17 mm Stubby Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.24 lb. |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Description
Stubby Combination Wrench 17mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 22800 Swivel Tongue Jack with 8" Slotted Wheel - Model 6850, 1500 lb. (22800)
- MILWAUKEE TOOL 3 in. #1 Phillips Cushion Grip Screwdriver (Made in USA) (MT201)
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- TEKTON 27 mm Combination Wrench (WCB24027)
- TEKTON 24 mm Combination Wrench (18295)
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- TEKTON 25 mm Combination Wrench (WCB24025)
- TEKTON 11 mm Combination Wrench (18281)
- TEKTON 5/8 Inch Combination Wrench (18259)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MHASD)
- Tekton Combination Wrenches