Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
17 Inch Angled End Handled Pry Bar
Mfr # LSQ42017
Zoro # G8866897
original price:
$20.49
7% off
new price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 17"
- Overall Width 1.2"
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Tekton
- MFR # LSQ42017
- Zoro # G8866897
- UPC # 020209420171
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 17" |
Overall Width | 1.2" |
Shaft Length | 12 in. |
Striking Cap Width | 0.96 in. |
Width | 1.2 in. |
Shaft Width | 0.38 in. |
Length | 17 in. |
Tip Width | 0.63 in. |
Details
Features | Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Polypropylene |
Item | Angled Tip Handled Pry Bar 17" |
Weight | 0.84 lb. |
Description
Angled Tip Handled Pry Bar 17 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442137)
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- RIDGID Chain Tong, Pipe Cap. 2 to 12 in. (3237)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-4)
- TEKTON 12 Inch Wrecking Bar (3323)
- TEKTON Angled End Handled Pry Bar Set w/Wall Hanger, 3-Piece 12, 17, 25 in. (LSQ96501)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- TEKTON 25 Inch Angled End Handled Pry Bar (LSQ42025)
- TEKTON 5/32 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD82100)
- STANLEY Pry Bar Set, Pieces 3, Alloy Steel (J2138)
- Tekton Nail Pullers, Wrecking and Pry Bars