16 x 18 mm Long Flex 12-Point Ratcheting Box End Wrench
Mfr # WRB36416
Zoro # G210757456
Product Information
- Brand Tekton
- MFR # WRB36416
- Zoro # G210757456
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton long ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path, and the longer length offers added reach and increased leverage. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Long Length – The long beam offers extended reach into narrow spots and increased leverage for turning tough fasteners
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- BAHCO Bahco Combo Adjustable Pipe Wrench, 8" (9031 RP US)
- ALEMITE Air Piston, For Use With 99111 And 99501 High Pressure Stripped Pump, 339429 (339429)
- HOUGEN 1-3/8 in. Carbide Sheet Metal Holcutter (14344)
- TEKTON 15 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26415)
- TEKTON 3/4 x 13/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36319)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- TEKTON 9 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26409)
- TEKTON 5/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26316)
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- URREA Ratchet Wrench, 14Mm Spl Comb (1214MCMR)
- Tekton Wrenches