Shop All Box End Wrenches
Tekton
16 x 18 mm 45-Degree Offset Box End Wrench
Mfr # WBE24316
Zoro # G8864532
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 16 mm x 18 mm 45-Degree Offset Box End Wrench
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 9.3 in.
Product Information
- Brand Tekton
- MFR # WBE24316
- Zoro # G8864532
- UPC # 020209243169
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 9.3 in. |
Nominal Size | 16mm x 18mm; 16mm x 18mm |
Length | 9.3 in. |
Height | 3.5 in. |
Width | 1 in. |
Details
Item | OffSet,Box End Wrn 16mm x 18mm 45 deg. |
Includes | 16 mm x 18 mm 45-Degree Offset Box End Wrench |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 0.38 lb. |
Head Angle | 45 Degrees |
SAE or Metric | Metric |
Number of Points | 12 |
Description
OffSet,Box End Wrn 16mm x 18mm 45 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- WIHA Torx(R) Plain Torx(R) Key, T8 Tip Size, 1 23/32 in Long, 1 1/2 in Short (36308)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rat (CMMT42567)
- DIABLO HOLE SAW DIAMOND GRIT 5/16in. (DHS0312DG)
- TEKTON 12 x 14 mm 45-Degree Offset Box End Wrench (WBE24312)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE94302)
- TEKTON 3/4 x 13/16 Inch 45-Degree Offset Box End Wrench (WBE23319)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 11-Piece (6-32 mm) (WBE24511)
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- Tekton Wrenches