Shop All Tool Belts & Pouches
Tekton
16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm)
Mfr # OTP21205
Zoro # G209910374
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Product Information
- Brand Tekton
- MFR # OTP21205
- Zoro # G209910374
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) |
Tool Storage Type Included | Pouch |
Description
Carry your Tekton angle head wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end. The pouch is made of 600 denier, polyurethane-backed polyester that is tear resistant and has a durable water repellent coating. Other brands or other types of wrenches may not fit.
- •Designed to hold 16 Tekton angle head wrenches (not included) - may not fit other brands or types of wrenches
- •Marked with metric sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27 mm
- •The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
- •Carry your wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
- •The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square (11H-18-4R)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (DCH0338-G)
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1920)
- GEDORE Steering-Wheel Puller, 120mm (1.68/1)
- TEKTON Roll Up Tool Bag, Comb" ation Wrench Pouch, 1/4-3/4" 9 Tool, Black, Woven Polyester Fabric, 9 Pockets (ORG27309)
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- TEKTON 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in. (ORG27708)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 1/4 Inch Drive Socket Rail and Tray Set 50-Tool (OST90902)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BUR-A)
- Tekton Tool Belts & Pouches