16 mm Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26416
Zoro # G710757475
Product Information
- Brand Tekton
- MFR # WRC26416
- Zoro # G710757475
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (8994)
- DIABLO Carbide Grit Recip Blade, 9 (DS0930CGX)
- EPPINGER ER32 PRECIFLEX Adapter Type 1 (3201-0027)
- WILTON 5" Cross Slide Drill Press Vise (11695)
- TEKTON 19 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23419)
- TEKTON 18 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23418)
- TEKTON 10 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26410)
- TEKTON 7/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23311)
- TEKTON 6 x 7 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36406)
- TEKTON 12 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23412)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 8mm (86208)
- Tekton Ratcheting Wrenches