Shop All Combination Wrenches
Tekton
16 mm Combination Wrench
Mfr # 18286
Zoro # G8868951
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length 8.1 in.
- Finish Chrome
- Number of Points 12
- Head Size 16mm
Product Information
- Brand Tekton
- MFR # 18286
- Zoro # G8868951
- UPC # 020209182864
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 8.1 in. |
Head Size | 16mm |
Width | 1.3 in. |
Height | 0.6 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Number of Points | 12 |
Includes | 16 mm Combination Wrench |
Weight | 0.3 lb. |
Point Style | 12-Point |
Measurement Type | Metric |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 16mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- METABO Polishing Paste, Blue (INOX ACCESSORIES)
- MARSHALLTOWN 12 Drywall Trowel, Flexible, Tempered Blade, Slight Concave Blade, Straight Handle, Hardwood Handle (12)
- TEKTON 45 mm Combination Wrench (WCB24045)
- TEKTON 1-7/16 Inch Combination Wrench (WCB23036)
- TEKTON 5/16 Inch Combination Wrench (18253)
- TEKTON 11 mm Stubby Combination Wrench (18066)
- TEKTON 9/16 Inch Combination Wrench (18258)
- TEKTON 1-5/8 Inch Combination Wrench (WCB23041)
- GEARWRENCH 38 90T 12 PT Combi Ratchet Wrench (KDT86943)
- Tekton Combination Wrenches