Shop All Box End Wrenches
Tekton
1/4 x 5/16 Inch 45-Degree Offset Box End Wrench
Mfr # WBE23306
Zoro # G8861811
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/4 Inch x 5/16 Inch 45-Degree Offset Box End Wrench
- Overall Length 6.5 in.
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Finish Chrome
- Material Steel
Product Information
- Brand Tekton
- MFR # WBE23306
- Zoro # G8861811
- UPC # 020209233061
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 6.5 in. |
Nominal Size | 1/4" x 5/16"; 1/4" x 5/16" |
Length | 6.5 in. |
Width | 0.5 in. |
Height | 2 in. |
Details
Item | OffSet Box End Wrn,1/4" X5/16" 45 deg. |
Includes | 1/4 Inch x 5/16 Inch 45-Degree Offset Box End Wrench |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Finish | Chrome |
Material | Steel |
Number of Points | 12 |
Weight | 0.1 lb. |
SAE or Metric | SAE |
Head Angle | 45 Degrees |
Description
OffSet Box End Wrn,1/4 In. X5/16 In. 45 deg.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL RECIP BLADE 9"" 5TPI (94100)
- DREMEL Carbon Steel Brush, 1/8in. dia., PK2 (443-02)
- UNGER ErgoTec Ninja Scraper 6 Inch (EN150)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- TEKTON 3/4 x 13/16 Inch 45-Degree Offset Box End Wrench (WBE23319)
- TEKTON 9 x 11 mm 45-Degree Offset Box End Wrench (WBE24309)
- TEKTON 6 x 7 mm 45-Degree Offset Box End Wrench (WBE24306)
- TEKTON 12 x 14 mm 45-Degree Offset Box End Wrench (WBE24312)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- TEKTON 30 x 32 mm 45-Degree Offset Box End Wrench (WBE24330)
- STAHLWILLE TOOLS Double ended ring Wrench Size 6 x 7 mm L.165 mm (41040607)
- Tekton Box End Wrenches