Shop All Hex Keys
Tekton
14 mm Flat End Hex L-Key
Mfr # KLX22140
Zoro # G710369807
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Flat end
Product Information
Dimensions
Tip Size | 14 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Color | Black |
Item | L-Key |
Features | Flat end |
Description
- •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
- •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tension Spring (24228)
- LDR Plunger 3 in. L X 4.5 in. D (512 3420-K)
- BETA Wrench w/High Torque Handle, 3mm (000960936)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- TEKTON 1/2 Inch Flat End Hex L-Key (KLX12500)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- TEKTON 3/4 Inch Flat End Hex L-Key (KLX12750)
- TEKTON T8 Star T-Handle Key (KTT32080)
- TEKTON 18 mm Flat End Hex L-Key (KLX22180)
- TEKTON 5/16 Inch Ball End Hex L-Key (KLX72313)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 6 3/16 in Long, 1 13/32 in Short, 5 PK (16618)
- Tekton Wrenches