Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar
Mfr # LRD84101
Zoro # G310369818
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Features 50 degree angled end
- Material Steel
- Length (In.) 6.6 in
- Size 1/4 in
Product Information
- Brand Tekton
- MFR # LRD84101
- Zoro # G310369818
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Length (In.) | 6.6 in |
Size | 1/4 in |
Details
Color | Red |
Features | 50 degree angled end |
Material | Steel |
Description
- •50-Degree Angled End – The 50-degree angled end provides a greater range of motion for prying and lifting up components than most other small pry bars
- •Glass-reinforced Nylon Handle – Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, chips and cracks, scratches and dents, fuels, grease, cleaners, and solvents
- •Handle and Shaft Proportions – Our mini pry bars have a longer handle to fit your hand better, increased shaft length for optimal reach and control, and a flat fulcrum for stability while prying
- •Manufactured in Michigan – Tekton mini pry bars are made entirely in the USA with USA-sourced materials; most of the steps, including machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan manufacturing facility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1/2 (9AB04)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- MITUTOYO Rect Cera, Asme 0, 2.0mm (613612-531)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- TEKTON Angled End Handled Pry Bar Set with Wall Hanger, 3-Piece 12, 17, 25 in. (LSQ96503)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11303)
- TEKTON 12 Inch Wrecking Bar (3323)
- STANLEY Nail Pullers, Nail Puller, 11 In. L (55-035)
- Tekton Pullers and Separators