Shop All Combination Wrenches
Tekton
1/4 Inch Stubby Combination Wrench
Mfr # 18041
Zoro # G410369633
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Includes 1/4 Inch Stubby Combination Wrench
- Number of Points 12
- Head Size 1/4 in
- Finish Chrome
Product Information
- Brand Tekton
- MFR # 18041
- Zoro # G410369633
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 1/4 in |
Overall Length | 3.3 in |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Includes | 1/4 Inch Stubby Combination Wrench |
Number of Points | 12 |
Finish | Chrome |
Measurement Type | SAE |
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so it can flip over and engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener head, not corners, to prevent round-off
- •Made of premium chrome vanadium steel with a mirror chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Set SAE 34 Pieces 1/4 in to 1 in , Chrome (J52134S)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Black (1NYA9)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH21P5)
- WESTWARD 3/8 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (4LYJ9)
- TEKTON 40 mm Combination Wrench (WCB24040)
- TEKTON 9/16 Inch Stubby Combination Wrench (18048)
- TEKTON 20 mm Combination Wrench (18291)
- TEKTON 34 mm Combination Wrench (WCB24034)
- TEKTON 1/4 Inch Combination Wrench (18251)
- TEKTON 33 mm Combination Wrench (WCB24033)
- WRIGHT Tool Combination Wrench WRIGHTGRIP 2.0 12 Point Black Industrial - 2-13/16in. (9AC-36)
- Tekton Wrenches