Shop All Bit Sets
Tekton
1/4 Inch Star Bit Set with Rail, 9-Piece (T7-T30)
Mfr # DZT93001
Zoro # G707676680
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Tip Style Torx
Product Information
Details
Number of Pieces | 9 |
Tip Style | Torx |
Description
Tekton bits are made from S2 steel with a zinc-phosphate coating that resists corrosion, and they're longer than standard bits to improve your access to recessed fasteners. Sizes are clearly stamped onto every bit so you can quickly identify bits in their holder. The flexible rail securely grips the bits so they can't fall out, while also making it easy to remove any bit one-handed.
- •While standard bits are 25 mm long, every bit in this set is 30 mm long to improve your access to recessed fasteners
- •The bits are made of S2 steel with a zinc-phosphate coating that resists corrosion
- •The tip size and Tekton “T” are clearly stamped onto every bit
- •Flexible rail securely grips the bits so they can’t fall out, while also making it easy to remove any bit one-handed
- •Sizes are printed onto the rails for easy identification
- •9-pc. star bits: T7, T8, T9, T10, T15, T20, T25, T27, T30
- •Storage rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2881000)
- MORSE Carbide Hole Cutter, 1-3/4in Hole, 3/16inD (CTS28)
- INGERSOLL-RAND Die Grinder Accessory Kit, 50 Pc, w/Case (23A-VAR-GR)
- KRAFT TOOL Yellow Braided Masons Line, 250 ft. Utili (BC332W)
- TEKTON Everybit Tech Rescue Kit and 1/4 Inch Bit/Driver Set with Cases, 83-Piece (DRV99003)
- TEKTON 1/4 Inch Metric Security Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93004)
- TEKTON 1/4 Inch Bit Driver and Bit Set with Case, 37-Piece (DBH93101)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- TEKTON 1/4 Inch Hex Bit Set with Rail, 9-Piece (5/64-1/4 in.) (DZX93001)
- TEKTON 1/4 Inch Star Security Bit Set with Rail, 9-Piece (TR7-TR30) (DZT93002)
- VIM PRODUCTS VIM Tools Close Quarters Bit Ratchet with Handle (HBR4)
- Tekton Bit Sets