Shop All Hand Held Punches
Tekton
1/4 Inch Pin Punch
Mfr # 66057
Zoro # G8870893
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4 in.
- Weight 0.18 lb.
- Length 7 in.
Product Information
- Brand Tekton
- MFR # 66057
- Zoro # G8870893
- UPC # 020209660577
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.4 in. |
Length | 7 in. |
Details
Item | Pin Punch 1/4" |
Weight | 0.18 lb. |
Description
Pin Punch 1/4 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit (15286)
- INSIZE Mini Electronic Depth Gage (1145-25A)
- KIPP Adjustable Handle, With Protective Cap Size: 2 1/4-20X25, Zinc Black Satin, Comp: Stainless Steel (K0123.92A21X25)
- TEKTON 3/16 Inch Alignment Punch (66175)
- TEKTON 3/16 Inch Long Alignment Punch (66275)
- TEKTON 1/16 Inch Pin Punch (66051)
- TEKTON 3/8 Inch Solid Punch (66079)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- WESTWARD Transfer Punch, 61/64 In Tip, 4-7/8 In L (22N843)
- Tekton Hand Held Punches