Shop All Sockets
Tekton
1/4 Inch Drive x 9 mm 6-Point Socket
Mfr # SHD02109
Zoro # G7731947
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Size 9 mm
- Length 0.98 in.
- Width 0.51 in.
- Measurement Type Metric
Product Information
Dimensions
Drive Size | 1/4 in. |
Size | 9 mm |
Length | 0.98 in. |
Width | 0.51 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 9 mm |
Details
Item | Hand Drive Socket 1/4 Inch Drive x 9 mm |
Measurement Type | Metric |
Weight | 0.04 lb. |
Description
Hand Drive Socket 1/4 Inch Drive x 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MAYHEW STEEL PRODUCTS HAMMER PNEUMATIC OAL 4" 1982 (MY31982)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot (ATH24-038)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30745P)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Socket (SHD22314)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Socket (SHD22124)
- TEKTON 1/4 Inch Drive x 5 mm 12-Point Socket (SHD02304)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD13214)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Socket (SHD23310)
- TEKTON 3/4 Inch Drive x 29 mm 12-Point Socket (SHD32329)
- PROTECTIONPRO Wrench Locknut Adjustable PP840-6 (PR110496)
- Tekton Sockets